Zoro Homepage

SWTICH BLOCK UNIT

  • Mfr # P811010-8M

  • Zoro # G614534639


product price: $18.79
/ea

Key Features

Series
P
Product Type
Switch Block Unit
For Bore Diameter
10 mm
System of Measurement
Metric
Compatible with Series
CRB1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P811010-8M
Zoro #
G614534639
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
10 mm

Details

Item
Switch Block Unit
Series
P
Product Type
Switch Block Unit
System of Measurement
Metric
Compatible with Series
CRB1
Weight
0.04 lb

Description

Switch Block Unit, For Bore Diameter 10 mm, Compatible with Series CRB1, Product Type Switch Block Unit, Weight 0.04 lb, Series P, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.