Zoro Homepage

T-Bracket for 10mm CDJ

  • Mfr # CJ-T010C

  • Zoro # G4998659


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Series
CJ
System of Measurement
Metric
Weight
0.09 lb
For Bore Diameter
10 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-T010C
Zoro #
G4998659
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
10 mm

Details

Item
T-Bracket
Series
CJ
System of Measurement
Metric
Weight
0.09 lb
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Series
CJ2
Product Type
Mounting Bracket

Description

T-Bracket, For Bore Diameter 10 mm, Compatible with Brand SMC, Compatible with Series CJ2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.09 lb, Series CJ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.