T-Interface
Mfr # E600L-N06-D
Zoro # G610044941
product price: $29.89
/eaKey Features
Overall Height
48 mm
Overall Width
35 mm
Standards
RoHS Compliant
Compatible with Series
AC, AF, AL, AR, AW
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E600L-N06-D
Zoro #
G610044941
UPC #
-
Country of Origin
China
Dimensions
Overall Height
48 mm
Overall Width
35 mm
Air Inlet Size
3/4 in
Overall Length
53 mm
Details
Item
Pipping Adapter
Standards
RoHS Compliant
Compatible with Series
AC, AF, AL, AR, AW
Compatible with Brand
SMC
Air Inlet Type
NPT
Compatible with Manufacturer Part Number
AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, AF50, AF60, AL50, AL60, AR50, AR60, AW60
Series
AC-D
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, AF50, AF60, AL50, AL60, AR50, AR60, AW60, Series AC-D, Air Inlet Size 3/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AL, AR, AW, Overall Height 48 mm, Overall Length 53 mm, Overall Width 35 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.