T-Interface
Mfr # Y210-01-1-D
Zoro # G410044981
product price: $17.99
/eaKey Features
Overall Length
28 mm
Overall Height
42 mm
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
Compatible with Series
AC
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y210-01-1-D
Zoro #
G410044981
UPC #
-
Country of Origin
China
Dimensions
Overall Length
28 mm
Overall Height
42 mm
Air Inlet Size
1/8 in
Overall Width
19 mm
Details
Item
Interface
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
Compatible with Series
AC
Standards
RoHS Compliant
Air Inlet Type
Rc
Series
AC-D
Compatible with Brand
SMC
Description
Interface, Compatible with Manufacturer Part Number AC20, AC20B, AC20C, Series AC-D, Air Inlet Size 1/8 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 42 mm, Overall Length 28 mm, Overall Width 19 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.