Zoro Homepage

T-Interface

  • Mfr # Y210-N01-D

  • Zoro # G810044956


product price: $17.99
/ea

Key Features

Air Inlet Size
1/8 in
Air Inlet Type
NPT
Standards
RoHS Compliant
Series
AC-D
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y210-N01-D
Zoro #
G810044956
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/8 in
Overall Width
19 mm
Overall Height
42 mm
Overall Length
28 mm

Details

Item
Interface
Air Inlet Type
NPT
Standards
RoHS Compliant
Series
AC-D
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
Compatible with Series
AC
Compatible with Brand
SMC

Description

Interface, Compatible with Manufacturer Part Number AC20, AC20B, AC20C, Series AC-D, Air Inlet Size 1/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 42 mm, Overall Length 28 mm, Overall Width 19 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.