Zoro Homepage

T-Interface

  • Mfr # Y210-N02-D

  • Zoro # G210044969


product price: $17.99
/ea

Key Features

Compatible with Brand
SMC
Series
AC-D
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
Air Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y210-N02-D
Zoro #
G210044969
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in
Overall Length
28 mm
Overall Height
42 mm
Overall Width
19 mm

Details

Item
Interface
Compatible with Brand
SMC
Series
AC-D
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC20, AC20B, AC20C
Air Inlet Type
NPT
Standards
RoHS Compliant

Description

Interface, Compatible with Manufacturer Part Number AC20, AC20B, AC20C, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 42 mm, Overall Length 28 mm, Overall Width 19 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.