T-Interface
Mfr # Y310-02-D
Zoro # G810044925
product price: $23.89
/eaKey Features
Overall Length
30 mm
Air Inlet Size
1/4 in
Series
AC-D
Air Inlet Type
Rc
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y310-02-D
Zoro #
G810044925
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 mm
Air Inlet Size
1/4 in
Overall Height
53 mm
Overall Width
19 mm
Details
Item
Interface
Series
AC-D
Air Inlet Type
Rc
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC25, AC25B, AC25C, AC30, AC30B, AC30C
Compatible with Brand
SMC
Compatible with Series
AC
Description
Interface, Compatible with Manufacturer Part Number AC25, AC25B, AC25C, AC30, AC30B, AC30C, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 53 mm, Overall Length 30 mm, Overall Width 19 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.