T-Interface
Mfr # Y310-N02-D
Zoro # G510044911
product price: $23.89
/eaKey Features
Air Inlet Size
1/4 in
Overall Width
19 mm
Compatible with Manufacturer Part Number
AC25, AC25B, AC25C, AC30, AC30B, AC30C
Series
AC-D
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y310-N02-D
Zoro #
G510044911
UPC #
-
Country of Origin
China
Dimensions
Air Inlet Size
1/4 in
Overall Width
19 mm
Overall Height
53 mm
Overall Length
30 mm
Details
Item
Interface
Compatible with Manufacturer Part Number
AC25, AC25B, AC25C, AC30, AC30B, AC30C
Series
AC-D
Compatible with Brand
SMC
Compatible with Series
AC
Air Inlet Type
NPT
Standards
RoHS Compliant
Description
Interface, Compatible with Manufacturer Part Number AC25, AC25B, AC25C, AC30, AC30B, AC30C, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 53 mm, Overall Length 30 mm, Overall Width 19 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.