T-Interface
Mfr # Y44-N02-D
Zoro # G910044962
product price: $16.15
/eaKey Features
Series
AC-D
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC40
Overall Height
48 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y44-N02-D
Zoro #
G910044962
UPC #
-
Country of Origin
China
Dimensions
Overall Height
48 mm
Overall Length
60 mm
Air Inlet Size
1/4 in
Overall Width
54 mm
Details
Item
Cross Spacer
Series
AC-D
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC40
Standards
RoHS Compliant
Air Inlet Type
NPT
Compatible with Brand
SMC
Description
Cross Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 48 mm, Overall Length 60 mm, Overall Width 54 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.