Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Spacer

  • Mfr # Y410-F03-D

  • Zoro # G610044927


product price: $28.29
/ea

Key Features

Air Inlet Type
G
Series
AC-D
Compatible with Manufacturer Part Number
AC40, AC40B, AC40C
Compatible with Brand
SMC
Overall Height
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y410-F03-D
Zoro #
G610044927
UPC #
-
Country of Origin
China

Dimensions

Overall Height
62 mm
Overall Width
24 mm
Air Inlet Size
3/8 in
Overall Length
36 mm

Details

Item
Interface
Air Inlet Type
G
Series
AC-D
Compatible with Manufacturer Part Number
AC40, AC40B, AC40C
Compatible with Brand
SMC
Compatible with Series
AC
Standards
RoHS Compliant

Description

Interface, Compatible with Manufacturer Part Number AC40, AC40B, AC40C, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type G, Compatible with Brand SMC, Compatible with Series AC, Overall Height 62 mm, Overall Length 36 mm, Overall Width 24 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.