Zoro Homepage
This item is Discontinued.
Smc Table 6mm 07mpa 10mm Guided Slide Cylinder MXQ6L-10CSP

Table 6mm 07mpa 10mm Guided Slide Cylinder (Discontinued)

  • Mfr # MXQ6L-10CSP
  • Zoro # G908111195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ6L-10CSP
Zoro #
G908111195
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
6 mm, 8 mm, 12 mm, 16 mm, 20 mm, 25 mm
Overall Length
60 mm
Height
20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.