Shop SMC

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10 x 12mm Tube OD

  • Mfr # KQ2T10-12A

  • Zoro # G5048041


product price:  $4.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Fitting Connection Type
Tube
Tube Size
10 x 12mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2T10-12A
Zoro #
G5048041
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10 x 12mm
Overall Length
43 3/16 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Fitting Connection Type
Tube
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Fitting Shape
Tee
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Color
White
Pipe Fitting Connection Type
Tube
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic and Metal
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Fitting Side C Connection Type
Push-to-Connect
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Fitting Material
Polybutylene Terephthalate
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Fluoro Coated
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Reducer
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Fitting Side 4 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect

Description

The SMC - KQ2T10-12A is a push-on hose fitting designed for industrial or commercial use. As part of the integral pneumatic system component, its function is to connect hoses securely, ensuring a seamless flow through your pneumatic system. This product is manufactured by SMC, a trusted provider of industrial parts. The fitting allows for a tight, leak-free connection between tubing and threads of different sizes.

Key Features:

  • The product type is a push-on hose fitting, indicating its use to provide tight, secure connections in a pneumatic system.
  • The fitting is made by SMC, a renowned manufacturer known for producing reliable, high-performance industrial parts.
  • Has a part number of KQ2T10-12A, which can be used for reference or re-ordering purposes.
  • Can be used with different tubing and thread sizes according to manufacturer specifications.
  • The fittings are typically part of a larger pneumatic system and hence, they have a vital role in ensuring the system's effective operation.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.