Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 4 x 6mm Tube OD, Plastic

  • Mfr # KQ2T04-06A

  • Zoro # G5047761


product price:  $4.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4 x 6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T04-06A
Zoro #
G5047761
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4 x 6mm
Overall Length
32 19/32 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Tees
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Polybutylene Terephthalate
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
145 psi
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Finish
Fluoro Coated
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Reducer, Union
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Fitting Side 4 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polybutylene Terephthalate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.