Shop SMC

Tee, Tube1/2", 1/2", MNPT1/2", NPT1/2"

  • Mfr # KQG2T13-N04S
  • Zoro # G4603645

product price: 
$
76.65
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
1/2 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2T13-N04S
Zoro #
G4603645
UPC #
-
Country of Origin
Japan
Item
Push-Fit Tee Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Tee
Color
Silver
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Minimum Operating Temperature
41 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Material Grade
316
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Operating Temperature - Maximum
302 Degrees F
Fitting Side 4 Connection Type
NPT
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Tube
Finish
Fluoro Coated
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Thread Sealant Type
PTFE
For Media Type
Air, Non-Potable Water, Gases
Wire Color
Silver

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in x 1/2 in
Hex Head Size
22 mm
Overall Length
47 13/32 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Wire Rope Length
47 13/32 mm
Length
47 13/32 mm

Description

The SMC - KQG2T13-N04S belongs to the "Push On Hose Fittings" category. This fitting component is predominantly used in the industrial and commercial sectors to create a solid foundation in hose assembly for controlling fluid flow and pressure levels. Its specialized design boosts both durability and efficiency across a range of pneumatic applications. Primarily used in hose systems, this fitting promotes a secure and robust connection, aimed at reducing potential hose slippage.

Key Features:

  • The product fits into the "Push On Hose Fittings" category, denoting its role in delivering a superior, robust connection in hose systems.
  • Recognized as a KQG2T13-N04S, this fitting exhibits its unique design and involvement in industrial and commercial sectors.
  • This component forms the cornerstone of a secure hose assembly, playing a crucial role in managing ideal fluid flow and pressure dynamics.
  • Its diverse usage covers a wide array of pneumatic applications, underscoring its scope in industrial and commercial utilization.
  • Its construction is intended to reduce the likelihood of hose slippage according to its design specifications, thus working to bolster the strength of the whole hose system.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.