Tee, Tube3/8", 3/8", MNPT3/8", NPT3/8"

  • Mfr # KQG2T11-N03S
  • Zoro # G4617444
product price: 
$
56.99
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2T11-N03S
Zoro #
G4617444
UPC #
-
Country of Origin
Japan
Item
Push-Fit Tee Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x MNPT
Color
Silver
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Fitting Side C Connection Type
MNPT
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
NPT
Thread Sealant Type
PTFE
Operating Temperature - Minimum
41 Degrees F
Finish
Fluoro Coated
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
Tube
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Wire Color
Silver

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in x 3/8 in
Hex Head Size
19 mm
Overall Length
42 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 4 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
42 mm
Length
42 mm

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi

Restrictions

Ratings & reviews