Zoro Homepage

Tie Rod Cylinder, 80mm Bore, 250mm Stroke, Double Acting, Aluminum .

  • Mfr # CDA2B80-250Z

  • Zoro # G4998570


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
80mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B80-250Z
Zoro #
G4998570
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
80mm
Rod Thread Length
40 mm
Rod Thread Size
M22 x 1.5
Extended Length
454 mm
Overall Width
102 mm
Bore Diameter
80 mm
Overall Height
102 mm
Retracted Length
204 mm
Inlet Size
1/2 in
Rod Diameter
25 mm
Stroke Length
250 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Stroke
250mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Air Inlet Type
Rc
Weight
2.73 kg
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Series
CA2
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type Air Cushion, Stroke Length 250 mm, Inlet Size 1/2 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.