Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIE ROD

  • Mfr # VVQ1000W-27-12

  • Zoro # G215198292


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Number of Valve Stations
12
Operating Pressure - Minimum
0.1 MPa
Manifold Type
Tie Rod
Operating Pressure - Maximum
0.7 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQ1000W-27-12
Zoro #
G215198292
UPC #
-
Country of Origin
Japan

Details

Item
Tie Rod
Number of Valve Stations
12
Operating Pressure - Minimum
0.1 MPa
Manifold Type
Tie Rod
Operating Pressure - Maximum
0.7 MPa

Description

TIE ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.