Zoro Homepage

Transmission System

  • Mfr # EX600-SEN7

  • Zoro # G813311802


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65 7/8 in
Overall Width
56 3/8 in
Overall Height
106 in
Number of Outputs- Maximum
32
Valve Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX600-SEN7
Zoro #
G813311802
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
65 7/8 in
Overall Width
56 3/8 in
Overall Height
106 in

Details

Item
Transmission System
Number of Outputs- Maximum
32
Valve Voltage
24V DC
IP Rating
IP67
Compatible Product Type
Valve
Valve Current
2 A
Compatible Series
S0700, SV1000/2000/3000, SY Series, VQC1000/2000/4000
Product Type
SI Unit
For Protocol
CC-Link IE Field(TM), EtherNet/IP(TM), PROFINET(TM)

Description

EX600 ETHERNET/IP, PNP 2 PORT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.