TRUNNION, MOUNTING HARDWARE
Mfr # CG-T032
Zoro # G115377902
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Mount Type
Trunnion
Series
CG
Compatible with Series
CG1
Body Material
Carbon Steel
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-T032
Zoro #
G115377902
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
32 mm
Details
Mount Type
Trunnion
Item
Mounting Bracket
Series
CG
Compatible with Series
CG1
Body Material
Carbon Steel
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Mounting Bracket
Description
Mounting Bracket, Mount Type Trunnion, For Bore Diameter 32 mm, Body Material Carbon Steel, Compatible with Series CG1, Product Type Mounting Bracket, Standards RoHS Compliant, Series CG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.