Zoro Homepage

TRUNNION/DBL CLEVIS BRACKET

  • Mfr # NCG-P020

  • Zoro # G215377918


product price: $6.49
/ea

Key Features

Mount Type
Clevis, Trunnion
Standards
RoHS Compliant
Overall Length
1 5/8 in
System of Measurement
Metric
Compatible with Series
NCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-P020
Zoro #
G215377918
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 5/8 in
For Bore Diameter
20 mm
Mount Hole Center-to-Center Length
1.1 in
Overall Width
1 1/2 in
Overall Height
1 7/16 in

Details

Mount Type
Clevis, Trunnion
Item
Mounting Bracket
Standards
RoHS Compliant
System of Measurement
Metric
Compatible with Series
NCG
Compatible with Manufacturer Model Number
NCG LN25-04 00
Series
NCG
Weight
0.01 lb
Product Type
Mounting Bracket
Body Material
Steel
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, Trunnion, For Bore Diameter 20 mm, Body Material Steel, Overall Length 1 5/8 in, Overall Width 1 1/2 in, Overall Height 1 7/16 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Mount Hole Center-to-Center Length 1.1 in, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.01 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.