TRUNNION/DBL CLEVIS BRACKET
Mfr # NCG-P032
Zoro # G115377858
product price: $13.69
/eaKey Features
Mount Type
Clevis, Trunnion
Overall Height
2 in
Overall Length
1 7/8 in
Mount Hole Center-to-Center Length
1.1 in
Series
NCG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCG-P032
Zoro #
G115377858
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
2 in
Overall Length
1 7/8 in
Mount Hole Center-to-Center Length
1.1 in
Overall Width
2 1/8 in
For Bore Diameter
32 mm
Details
Mount Type
Clevis, Trunnion
Item
Mounting Bracket
Series
NCG
Weight
0.05 lb
Compatible with Series
NCG
Product Type
Mounting Bracket
Body Material
Steel
Compatible with Manufacturer Model Number
NCG LN25-04 00
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00
Description
Mounting Bracket, Mount Type Clevis, Trunnion, For Bore Diameter 32 mm, Body Material Steel, Overall Length 1 7/8 in, Overall Width 2 1/8 in, Overall Height 2 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Mount Hole Center-to-Center Length 1.1 in, Product Type Mounting Bracket, Weight 0.05 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.