Zoro Homepage

TRUNNION/DBL CLEVIS BRACKET

  • Mfr # NCG-P050

  • Zoro # G415377954


product price: $16.99
/ea

Key Features

Mount Type
Clevis, Trunnion
Product Type
Mounting Bracket
Compatible with Series
NCG
Weight
0.25 lb
Compatible with Manufacturer Model Number
NCG LN25-04 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-P050
Zoro #
G415377954
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm
Overall Height
2 3/4 in
Mount Hole Center-to-Center Length
1.42 in
Overall Length
2 1/2 in
Overall Width
3 1/8 in

Details

Mount Type
Clevis, Trunnion
Item
Mounting Bracket
Product Type
Mounting Bracket
Compatible with Series
NCG
Weight
0.25 lb
Compatible with Manufacturer Model Number
NCG LN25-04 00
System of Measurement
Metric
Series
NCG
Body Material
Steel
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, Trunnion, For Bore Diameter 50 mm, Body Material Steel, Overall Length 2 1/2 in, Overall Width 3 1/8 in, Overall Height 2 3/4 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Mount Hole Center-to-Center Length 1.42 in, Product Type Mounting Bracket, Weight 0.25 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.