Zoro Homepage

Push-Fit Fitting Cap, Tube, 10mm Tube OD, Plastic

  • Mfr # KQ2C10-00A

  • Zoro # G5000597


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Tube
Application
Air
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2C10-00A
Zoro #
G5000597
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Overall Length
17 5/16 mm
Fitting Tube Size Outer Diameter
10 mm

Description

Push-Fit Fitting Cap, Application Air, Fitting Connection Type Tube, Fitting Material Polybutylene Terephthalate, Fitting Tube Size Outer Diameter 10 mm, Material Grade Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 5/16 mm, Specific Fitting Shape Tube Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White, Standards RoHS, Compatible Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.