Shop SMC
See all product information
Create Account
Tubing, 20 m L, 10 mm Out dia., Green
- Mfr # TRTU1065G-20
- Zoro # G1270475
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS, UL94V-0
Color
Green
Outside Dia.
10 mm
Type
Pneumatic
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Dia.
- 10 mm
- Length
- 20 m
- Bend Radius
- 70 mm
- Inside Diameter
- 6.5 mm
- Wall Thickness
- 1.75 mm
- Overall Length
- 20 m
- Outside Diameter
- 10 mm
- Tube Insulation Thickness
- 1 mm
Description
Tubing, Application Air, Water, Color Green, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 6.5 mm, Jacket Material Polyolefin, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure .8 MPa @ 68 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure -29.91 in Hg, Outside Diameter 10 mm, Overall Length 20 m, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.