Zoro Homepage

Turn Adapter

  • Mfr # Y54-N04-D

  • Zoro # G710044926


product price: $20.19
/ea

Key Features

Overall Width
62 mm
Compatible with Series
AC
Standards
RoHS Compliant
Overall Length
72 mm
Air Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y54-N04-D
Zoro #
G710044926
UPC #
-
Country of Origin
China

Dimensions

Overall Width
62 mm
Overall Length
72 mm
Air Inlet Size
1/2 in
Overall Height
62 mm

Details

Item
Cross Spacer
Compatible with Series
AC
Standards
RoHS Compliant
Series
AC-D
Compatible with Manufacturer Part Number
AC40-06
Air Inlet Type
NPT
Compatible with Brand
SMC

Description

Cross Spacer, Compatible with Manufacturer Part Number AC40-06, Series AC-D, Air Inlet Size 1/2 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 62 mm, Overall Length 72 mm, Overall Width 62 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.