Zoro Homepage

Vacuum Buffer Assembly, Non-Rotating

  • Mfr # ZPB2K10

  • Zoro # G621914677


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPB2K10
Zoro #
G621914677
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Buffer Assembly, Buffer Rotation Non-Rotating, External Mounting Screw Size Not Applicable, Includes Lock Ring, Overall Length 174 mm, Pad End Port Gender Male, Pad End Port Size M10 X 1, Pad End Port Type Metric, Series ZPB, Stroke Length 10 mm, Vacuum End Port Size M10 X 1, Vacuum End Port Gender Male, Vacuum End Port Type Metric, Weight 0.04 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.