Zoro Homepage

Vacuum Buffer Assembly, Rotating

  • Mfr # ZPB2J40-B5

  • Zoro # G121915204


product price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPB2J40-B5
Zoro #
G121915204
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Buffer Assembly, Buffer Rotation Rotating, External Mounting Screw Size Not Applicable, Includes Lock Ring, Overall Length 136 mm, Pad End Port Gender Female, Pad End Port Size M5 X 0.8, Pad End Port Type Metric, Series ZPB, Stroke Length 40 mm, Vacuum End Port Size M5 X 0.8, Vacuum End Port Gender Female, Vacuum End Port Type Metric, Weight 0.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.