Zoro Homepage
This item is Discontinued.
Smc Vacuum Ejector, Individual Unit, 24VDC ZX1101-K15LOZ-E55L

Vacuum Ejector, Individual Unit, 24VDC (Discontinued)

  • Mfr # ZX1101-K15LOZ-E55L
  • Zoro # G7277186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX1101-K15LOZ-E55L
Zoro #
G7277186
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1 mm

Details

Item
Vacuum Ejector
Fits Brand
SMC
For Use With Mfr. Model Number
ZX1101-K15LOZ-E55L
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Non-Locking Push Style, Silencer, Solenoid Supply and Released Valve NC, Vacuum Switch PNP
Maximum Flow Rate
22 lpm
Series
ZX
Number of Stages
3
Air Consumption
46 lpm
Number of Pieces
3
Valve Type
Pilot Valve
Maximum Vacuum Pressure
84 kPa

Description

Item Vacuum Ejector, Air Consumption 46 lpm, Includes Non-Locking Push Style, Silencer, Solenoid Supply and Released Valve NC, Vacuum Switch PNP, Maximum Flow Rate 22 lpm, Maximum Vacuum Pressure 84 kPa, Number of Pieces 3, Number of Stages 3, Pressure Port Size 1 mm, Series ZX, Valve Type Pilot Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.