Zoro Homepage

Vacuum Filter, Inline, 1/4

  • Mfr # ZFC5D-B

  • Zoro # G4870476


product price: $18.19
/ea

Key Features

Configuration
Inline
Port Type
Tube
Port Size
1/4 Tube
Filtration
10 Micron
Max. Flow
30 LPM (1.06 scfm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFC5D-B
Zoro #
G4870476
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
1/4 Tube
Vacuum Inlet Size
1/4 in

Details

Configuration
Inline
Port Type
Tube
Filtration
10 Micron
Max. Flow
30 LPM (1.06 scfm)
Temp. Range
0 to 60 Degrees C
Pressure Range
-100 to 0 Kpa
Includes
Bracket
Item
Vacuum Filter
Minimum Operating Pressure
-100 kPa
Maximum Operating Temperature
60 Degrees C
Vacuum Inlet Type
Tube
Maximum Operating Pressure
0 kPa
Minimum Operating Temperature
0 Degrees C
Series
ZFC

Description

Vacuum Filter, Vacuum Inlet Size 1/4 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFC, Configuration Inline, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.