Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Adapter, Series ZP3A

  • Mfr # ZP3A-T2-A5

  • Zoro # G821914675


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3A-T2-A5
Zoro #
G821914675
UPC #
-
Country of Origin
Japan

Description

Vacuum Pad Adapter, Maximum Operating Temperature 200 Degrees C, Thread Length 3 1/2 mm, Thread Size 3 1/2 mm, Adapter Material Brass, Series ZP3A, Maximum Pad Size 8 mm, Minimum Operating Temperature 0 Degrees C, Minimum Pad Size 4 mm, Outside Diameter 2 in, Port Size 5 mm, Port Type Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.