Zoro Homepage

Vacuum Pad Adapter, Series ZPRL

  • Mfr # ZPRL-06-A8

  • Zoro # G721914843


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPRL-06-A8
Zoro #
G721914843
UPC #
-
Country of Origin
Japan

Description

Vacuum Pad Adapter, For Use With Pad Size 20 mm, Maximum Operating Temperature 200 Degrees C, Thread Length 8 mm, Thread Size 8 mm, Adapter Material Brass, Series ZPRL, Maximum Pad Size 50 mm, Minimum Pad Size 20 mm, Port Size 8 mm, Weight 0.09 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.