Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Adapter, Series ZPRS

  • Mfr # ZPRS-04-B5

  • Zoro # G521916344


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPRS-04-B5
Zoro #
G521916344
UPC #
-
Country of Origin
Japan

Description

Vacuum Pad Adapter, For Use With Pad Size 02 mm, Maximum Operating Temperature 200 Degrees C, Thread Length 5 mm, Thread Size 5 mm, Adapter Material Brass, Series ZPRS, Maximum Pad Size 16 mm, Minimum Pad Size 2 mm, Port Size 5 mm, Weight 0.02 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.