Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Adapter, Series ZPT

  • Mfr # ZPT3-B6

  • Zoro # G321916353


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT3-B6
Zoro #
G321916353
UPC #
-
Country of Origin
Japan

Description

Vacuum Pad Adapter, Maximum Operating Temperature 200 Degrees C, Thread Length 6 mm, Thread Size 6 mm, Series ZPT, Maximum Pad Size 32 mm, Minimum Pad Size 20 mm, Port Gender Female, Port Size 6 mm, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Weight 0.03 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.