Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Adaptor, Female M4

  • Mfr # ZPT1-B4

  • Zoro # G4872217


product price: $3.79
/ea

Key Features

Port Size
4 mm
Temp. Range
-30 Degrees to 250 Degrees C
For Use With Pad Size
02 to 08mm Diameter
For Use With
Vacuum Pad
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT1-B4
Zoro #
G4872217
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
4 mm
For Use With Pad Size
02 to 08mm Diameter
Maximum Pad Size
8 mm
Minimum Pad Size
2 mm

Details

Temp. Range
-30 Degrees to 250 Degrees C
For Use With
Vacuum Pad
Item
Vacuum Pad Adapter
Minimum Operating Temperature
-30 Degrees C
Port Gender
Female
Maximum Operating Temperature
250 Degrees C
Series
ZPT

Description

Vacuum Pad Adapter, For Use With Pad Size 2 to 8 mm Diameter, Maximum Operating Temperature 250 Degrees C, Series ZPT, Maximum Pad Size 8 mm, Minimum Operating Temperature -30 Degrees C, Minimum Pad Size 2 mm, Port Gender Female, Port Size 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.