Zoro Homepage

Vacuum Pad Assembly, 100mm

  • Mfr # ZPT100HBF-B16

  • Zoro # G6996263


product price: $72.49
/ea

Key Features

Pad Type
Bellows
Pad Material
Fluoro Rubber
Pad Dia.
100 mm
Pad Height
60.5 mm
Port Size
M16x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT100HBF-B16
Zoro #
G6996263
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
100 mm
Pad Height
60.5 mm
Port Size
M16x1.50
Pad Diameter
100 mm

Details

Pad Type
Bellows
Pad Material
Fluoro Rubber
Temp. Range
0 Degrees to 250 Degrees C
Includes
Adaptor, Pad
Color
Black with Mark
Durometer
60A
Item
Vacuum Pad Assembly
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Adaptor, Pad, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black with Green Mark, Pad Diameter 100 mm, Pad Height 60.5 mm, Pad Material Fluoro Rubber, Pad Type Bellows, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.