Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Assembly, 40mm

  • Mfr # ZPT40HBF-B8

  • Zoro # G7047941


product price: $19.29
/ea

Key Features

Pad Type
Bellows
Pad Material
Fluoro Rubber
Pad Dia.
40 mm
Port Size
M8x1.25
Pad Height
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT40HBF-B8
Zoro #
G7047941
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Port Size
M8x1.25
Pad Height
32 mm
Pad Diameter
40 mm

Details

Pad Type
Bellows
Pad Material
Fluoro Rubber
Includes
Adaptor, Pad
Item
Vacuum Pad Assembly
Color
Black with Mark
Durometer
60A
Temp. Range
0 Degrees to 250 Degrees C
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Adaptor, Pad, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black with Green Mark, Pad Diameter 40 mm, Pad Height 32 mm, Pad Material Fluoro Rubber, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.