Zoro Homepage

Vacuum Pad Assembly, 50mm, Brown

  • Mfr # ZPT50HBU-B8

  • Zoro # G6631563


product price: $23.59
/ea

Key Features

Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
50 mm
Port Size
M8x1.25
Pad Height
35.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT50HBU-B8
Zoro #
G6631563
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
50 mm
Port Size
M8x1.25
Pad Height
35.5 mm
Pad Diameter
50 mm

Details

Pad Type
Bellows
Pad Material
Urethane Rubber
Color
BROWN
Includes
Adaptor, Pad
Item
Vacuum Pad Assembly
Durometer
50A
Temp. Range
0 Degrees to 60 Degrees C
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Brown, Pad Diameter 50 mm, Pad Height 35.5 mm, Pad Material Urethane Rubber, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.