Zoro Homepage

Vacuum Pad Assembly, 80mm

  • Mfr # ZPT80HBF-B8

  • Zoro # G7080586


product price: $55.69
/ea

Key Features

Pad Type
Bellows
Pad Material
Fluoro Rubber
Pad Dia.
80 mm
Port Size
M8x1.25
Pad Height
48.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT80HBF-B8
Zoro #
G7080586
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
80 mm
Port Size
M8x1.25
Pad Height
48.5 mm
Pad Diameter
80 mm

Details

Pad Type
Bellows
Pad Material
Fluoro Rubber
Temp. Range
0 Degrees to 250 Degrees C
Item
Vacuum Pad Assembly
Durometer
60A
Color
Black with Mark
Includes
Adaptor, Pad
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Adaptor, Pad, Maximum Operating Temperature 250 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black with Green Mark, Pad Diameter 80 mm, Pad Height 48.5 mm, Pad Material Fluoro Rubber, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.