Zoro Homepage

Vacuum Pad Assembly, NBR, 100mm

  • Mfr # ZPT100HN-B16

  • Zoro # G6404212


product price: $26.95
/ea

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Dia.
100 mm
Port Size
M16x1.50
Pad Height
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT100HN-B16
Zoro #
G6404212
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
100 mm
Port Size
M16x1.50
Pad Height
34 mm
Pad Diameter
100 mm

Details

Pad Type
Flat
Pad Material
NBR
Temp. Range
0 Degrees to 120 Degrees C
Item
Vacuum Pad Assembly
Durometer
50A
Color
Black
Includes
Adaptor, Pad
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
120 Degrees C
Pad Color
Black

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 100 mm, Pad Height 34 mm, Pad Material NBR, Pad Type Flat, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.