Zoro Homepage

Vacuum Pad Assembly, NBR, 125mm

  • Mfr # ZPT125HN-B16

  • Zoro # G6892803


product price: $32.39
/ea

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Dia.
125 mm
Pad Height
34 mm
Port Size
M16x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT125HN-B16
Zoro #
G6892803
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
125 mm
Pad Height
34 mm
Port Size
M16x1.50
Pad Diameter
125 mm

Details

Pad Type
Flat
Pad Material
NBR
Durometer
50A
Item
Vacuum Pad Assembly
Temp. Range
0 Degrees to 120 Degrees C
Includes
Adaptor, Pad
Color
Black
Maximum Operating Temperature
120 Degrees C
Pad Color
Black
Minimum Operating Temperature
0 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 125 mm, Pad Height 34 mm, Pad Material NBR, Pad Type Flat, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.