Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Assembly, NBR, 40mm

  • Mfr # ZPT40HBN-B8

  • Zoro # G7238917


product price: $21.19
/ea

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Dia.
40 mm
Pad Height
32 mm
Port Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPT40HBN-B8
Zoro #
G7238917
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Pad Height
32 mm
Port Size
M8x1.25
Pad Diameter
40 mm

Details

Pad Type
Bellows
Pad Material
NBR
Includes
Adaptor, Pad
Durometer
50A
Item
Vacuum Pad Assembly
Color
Black
Temp. Range
0 Degrees to 120 Degrees C
Maximum Operating Temperature
120 Degrees C
Pad Color
Black
Minimum Operating Temperature
0 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 40 mm, Pad Height 32 mm, Pad Material NBR, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.