Zoro Homepage

Vacuum Pad Assembly, NBR, 80mm

  • Mfr # ZPT80HBN-B16

  • Zoro # G6847924


product price: $23.29
/ea

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Dia.
80 mm
Pad Height
48.5 mm
Port Size
M16x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT80HBN-B16
Zoro #
G6847924
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
80 mm
Pad Height
48.5 mm
Port Size
M16x1.50
Pad Diameter
80 mm

Details

Pad Type
Bellows
Pad Material
NBR
Color
Black
Temp. Range
0 Degrees to 120 Degrees C
Item
Vacuum Pad Assembly
Durometer
50A
Includes
Adaptor, Pad
Minimum Operating Temperature
0 Degrees C
Pad Color
Black
Maximum Operating Temperature
120 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Black, Pad Diameter 80 mm, Pad Height 48.5 mm, Pad Material NBR, Pad Type Bellows, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.