Vacuum Pad, Bellows, 10mm
Mfr # ZP10BS
Zoro # G4870923
product price: $6.69
/eaKey Features
Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Dia.
10 mm
Pad Height
16 mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP10BS
Zoro #
G4870923
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
10 mm
Pad Height
16 mm
Pad Diameter
10 mm
Details
Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Color
White
Durometer
40A
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
-30 Degrees to 200 Degrees C
Minimum Operating Temperature
-30 Degrees C
Pad Color
White
Maximum Operating Temperature
200 Degrees C
Description
Vacuum Pad, Pad Diameter 10 mm, Pad Height 16 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Bellows, Pad Material Food Grade Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.