Vacuum Pad, Bellows, 13mm
Mfr # ZP13BF
Zoro # G4871124
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Pad Type
Bellows
Pad Material
Fluoro Rubber
Pad Dia.
13 mm
Pad Height
18.5 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP13BF
Zoro #
G4871124
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
13 mm
Pad Height
18.5 mm
Pad Diameter
13 mm
Details
Pad Type
Bellows
Pad Material
Fluoro Rubber
For Use With
Adaptor
Color
Black with Mark
Item
Vacuum Pad
Temp. Range
0 Degrees to 250 Degrees C
Durometer
60A
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
250 Degrees C
Pad Color
Black with Green Mark
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 18.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Bellows, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.