Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Bellows, 20mm

  • Mfr # ZP20BU

  • Zoro # G4871413


product price: $7.25
/ea

Key Features

Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
20 mm
Pad Height
23.5 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP20BU
Zoro #
G4871413
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
20 mm
Pad Height
23.5 mm
Pad Diameter
20 mm

Details

Pad Type
Bellows
Pad Material
Urethane Rubber
Durometer
60A
Color
BROWN
For Use With
Adaptor
Temp. Range
0 Degrees to 60 Degrees C
Item
Vacuum Pad
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Pad Color
Brown

Description

Vacuum Pad, Pad Diameter 20 mm, Pad Height 23.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Bellows, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.