Vacuum Pad, Bellows, 25mm
Mfr # ZP25BN
Zoro # G4871501
product price: $6.59
/eaKey Features
Pad Type
Bellows
Pad Material
NBR
Pad Dia.
25 mm
Pad Height
24 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP25BN
Zoro #
G4871501
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
25 mm
Pad Height
24 mm
Pad Diameter
25 mm
Details
Pad Type
Bellows
Pad Material
NBR
Color
Black
Item
Vacuum Pad
Temp. Range
0 Degrees to 120 Degrees C
For Use With
Adaptor
Durometer
50A
Pad Color
Black
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
120 Degrees C
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 24 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.