Vacuum Pad, Bellows, 32mm
Mfr # ZP32BF
Zoro # G4871666
product price: $9.29
/eaKey Features
Pad Type
Bellows
Pad Material
Fluoro Rubber
Pad Dia.
32 mm
Pad Height
29 mm
For Use With
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP32BF
Zoro #
G4871666
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
32 mm
Pad Height
29 mm
Pad Diameter
32 mm
Details
Pad Type
Bellows
Pad Material
Fluoro Rubber
For Use With
Adaptor
Durometer
60A
Item
Vacuum Pad
Color
Black with Mark
Temp. Range
0 Degrees to 250 Degrees C
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with Green Mark
Description
Vacuum Pad, Pad Diameter 32 mm, Pad Height 29 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Bellows, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.