Zoro Homepage

Vacuum Pad, Bellows, 40mm

  • Mfr # ZP40BS

  • Zoro # G4871797


product price: $10.69
/ea

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Dia.
40 mm
Pad Height
34 mm
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP40BS
Zoro #
G4871797
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Pad Height
34 mm
Pad Diameter
40 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
40A
Temp. Range
-30 Degrees to 200 Degrees C
Color
White
For Use With
Adaptor
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
200 Degrees C
Pad Color
White

Description

Vacuum Pad, Pad Diameter 40 mm, Pad Height 34 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Bellows, Pad Material Food Grade Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.