Vacuum Pad, Bellows, 6mm
Mfr # ZP06BGN
Zoro # G4870747
product price: $4.89
/eaKey Features
Pad Type
Bellows
Pad Material
Conductive NBR
Pad Dia.
6 mm
Pad Height
13 mm
Color
Black with Mark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP06BGN
Zoro #
G4870747
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
6 mm
Pad Height
13 mm
Pad Diameter
6 mm
Details
Pad Type
Bellows
Pad Material
Conductive NBR
Color
Black with Mark
Item
Vacuum Pad
Durometer
50A
For Use With
Adaptor
Temp. Range
0 Degrees to 100 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with One Silver Mark
Maximum Operating Temperature
100 Degrees C
Description
Vacuum Pad, Pad Diameter 6 mm, Pad Height 13 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 100 Degrees C, Pad Color Black with One Silver Mark, Durometer 50A, Pad Type Bellows, Pad Material Conductive NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.