Zoro Homepage

Vacuum Pad, Bellows, 6mm

  • Mfr # ZP06BS

  • Zoro # G4870862


product price: $5.29
/ea

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Dia.
6 mm
Pad Height
13 mm
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP06BS
Zoro #
G4870862
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
6 mm
Pad Height
13 mm
Pad Diameter
6 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
40A
For Use With
Adaptor
Temp. Range
-30 Degrees to 200 Degrees C
Item
Vacuum Pad
Color
White
Minimum Operating Temperature
-30 Degrees C
Pad Color
White
Maximum Operating Temperature
200 Degrees C

Description

Vacuum Pad, Pad Diameter 6 mm, Pad Height 13 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Pad Type Bellows, Pad Material Food Grade Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.